Beli sweeper magnetic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Magnetic Floor Sweeper With Quick Release (Sapu Magnet Lantai)
    Mulai

    Rp769.900

  2. Kennedy Magnetic Sweeper
    Mulai

    Rp2.799.900

    Kennedy Magnetic Sweeper
    atribut:
    • Size: 140cm
  3. BESSEY Magnetic Pickup (Alat Pengambil Magnetik)
    Mulai

    Rp799.900

    BESSEY Magnetic Pickup (Alat Pengambil Magnetik)
    atribut:
    • UNSPSC: 27112109
    • Type: Magnetic
  4. Niigata Seiki (SK) Magnetic Finder with Wheels
    Mulai

    Rp1.199.900

    Niigata Seiki (SK) Magnetic Finder with Wheels
    Deskripsi:
    Magnetic Finder with Wheels SS-30. - Use: For picking up nails, needles and iron scrap - Material: Ferrite Magnet -
    atribut:
    • Material: Ferrite Magnet
    • Dimensions (mm): 325x100x800
    • Maximum Pull Force (N): Approx 80 (18lb)
    • Telescope Length (mm): Approx 725-1040
    • Wheel Diameter (Ø mm): Approx 95
  5. KANETEC Magnetic Sweeper (Magnet Sweeper)
    Mulai

    Rp9.899.900

    KANETEC Magnetic Sweeper (Magnet Sweeper)
    Deskripsi:
    -A powerful permanent magnet.-Collected metal scraps can be easily released with the operation of a lever.-The adsorption volume is approximately 0.45kg with 3cm nails. -For collecting pieces of metal off of the floors at sewing factories as well as
    atribut:
    • Adhesion Strength: -N
    • Magnet Materials: Ferrite Magnet
    • Main Body Materials: Stainless Steel (SUS304)
    • Adsorption Surface Materials: Stainless Steel (SUS304)
    • Purpose of Use: For collecting pieces of metal off of the floors at sewing factories as well as machinery and woodworking factories.
    • Width x Depth x Height: 461x84x1050mm
  6. Shinwa Rules Hand Magnet with Removable Casters (Magnet Roda)
    Mulai

    Rp1.199.900

    Shinwa Rules Hand Magnet with Removable Casters (Magnet Roda)
    atribut:
    • Caster: With
    • Material: Aluminium, ABS Resin
    • Width: 320mm
    • Overall Length: 715mm, 1015mm (two-step telescopic contraction)
    • TRUSCO Number: 330-6372
  7. Shinwa Rules Hand Magnet with Casters
    Mulai

    Rp1.399.900

    Shinwa Rules Hand Magnet with Casters
    Deskripsi:
    -Collect metal pieces quickly over a wide area. -Single-handed lever operation. -Turns freely in any direction. -Strong aluminum body. -For collecting screws, nails, or other metal pieces, etc.
    atribut:
    • Volume: 1 unit
    • Material: Aluminium, ABS Resin
    • Width (mm): 320
    • Load Capacity (kg): 5
    • Dimensions (mm): 770x170x150
  8. KRISBOW Sapu Dorong Evolution 3 dengan Adjustable Height
    Mulai

    Rp519.900

    KRISBOW Sapu Dorong Evolution 3 dengan Adjustable Height
    atribut:
    • Dimensions (mm): 320x280x800
  9. ALDO Magnet Sweeper (Alat Pengambil Magnetik)
    Mulai

    Rp469.900

    ALDO Magnet Sweeper (Alat Pengambil Magnetik)
    Deskripsi:
    Untuk membersihkan benda yang bermaterial besi di lantai
    atribut:
    • Handle Extend (cm): 58 to 100
    • Pull Force (lbs): 4.5
    • Width (inch): 14.5
  10. PROPAN Cat Besi
    Mulai

    Rp66.900

    PROPAN Cat Besi
    Deskripsi:
    PrimtopPRIMTOP PT – 88 adalah cat anti karat 2 in 1, yang berfungsi sebagai cat dasar sekaligus cat akhir yang diformulasikan khusus dalam satu kemasan. PRIMTOP merupakan terobosan baru dibidang teknologi cat, hasil riset dan pengembangan produk bertahun-tahun dengan dukungan tenaga ahli yang berpengalaman. Dengan berbagai kelebihannya, PRIMTOP mampu menggantikan cat anti karat sistem konvensional.
  11. TRUSCO Magnetic Finder with Wheels (Pengumpul Serpihan Besi Beroda)
    Mulai

    Rp1.199.900

    TRUSCO Magnetic Finder with Wheels (Pengumpul Serpihan Besi Beroda)
    Deskripsi:
    -Slide off function with reliable operation.-Adsorbs iron scrap just by rolling it.-Handle extendable range is 725 to 1040mm. -Adsorption collection of piece of iron, nail etc.-Collection of shot balls at foundry etc.
  12. KANETEC Magnetic Road Sweeper
    Mulai

    Rp33.999.900

    KANETEC Magnetic Road Sweeper
    atribut:
    • WxDxH (mm): 466x141x1090
  13. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  14. TRUSCO Hand Magnetic Finder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    TRUSCO Hand Magnetic Finder
    Deskripsi:
    -Adsorption/release can be easily used with one action.-Scattered screws, parts, iron scraps and piece of iron can be adsorbed.-Since the handle part is movable, can be used at any angle (0 to 90 °s). -For site work etc.-Outdoor repair work etc.
    atribut:
    • Adhesion Strength (N): 30
    • Dimensions (WxDxH) (mm): 96x105x960
    • Magnet Materials: Ferrite Magnet
    • Main Body Materials: Carbon Steel
    • Adsorption Surface Materials: Aluminium Alloy
    • Purpose of Use: For site work etc. Outdoor repair work etc.
  15. Trasti Glove Nitrile Standart (Sarung Tangan)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp69.900

  16. SHINWA Handy Magnet With Wheels
    Mulai

    Rp999.900

    SHINWA Handy Magnet With Wheels
    atribut:
    • WxDxH (mm): 320x130x715 to 1015
  17. WPRO Trolley Plastic Folding (Troli Lipat)
    Mulai

    Rp559.900

    WPRO Trolley Plastic Folding (Troli Lipat)
    atribut:
    • Capacity (kg): 350
    • Handle Material: Steel
    • Platform Material: Plastic PP
    • Platform Size (cm): 89x59.5
    • Wheel Material: Rubber
  18. Deltalube Engine Oil Multipurpose 757 (Oli Mesin)
    Mulai

    Rp2.199.900

    Deltalube Engine Oil Multipurpose 757 (Oli Mesin)
    Deskripsi:
    MULTIPURPOSE 757 ENGINE OIL SAE 30 API SJ/CF-4MultipurposeMultipurpose 757 SAE 30 formulated for private vehicle needs as well as commercial vehicles and heavy duty diesel. This lubricant can maximize engine performance with high rotation.Lubricants for All Types of MachineDELTALUBE MULTIPURPOSE is designed to support every kind of engine performances, starting from private vehicles, commercial vehicles, and heavy-duty diesel with its formulation maintaining engine quality with the use of an additive that can prevent rust and sludge. Multipurpose 75 works best for diesel and gasoline vehicle, or even industrial machine such as; marine, aviation, and printing that have a high rotation. Every base used by Deltalube has met and surpasses standard API Service SJ/CF-4.
    atribut:
    • Color: Red
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 8279.1226/75.100/I/2024
Daftar Harga sweeper magnetic Terbaru October 2026
Wipro Magnetic Floor Sweeper With Quick Release (Sapu Magnet Lantai)Rp769.900
Kennedy Magnetic SweeperRp2.799.900
BESSEY Magnetic Pickup (Alat Pengambil Magnetik)Rp799.900
Niigata Seiki (SK) Magnetic Finder with WheelsRp1.199.900
KANETEC Magnetic Sweeper (Magnet Sweeper)Rp9.899.900
MAG-MATE Magnetic Pickup (Alat Pengambil Magnetik)Rp589.900
Shinwa Rules Hand Magnet with Removable Casters (Magnet Roda)Rp1.199.900
Shinwa Rules Hand Magnet with CastersRp1.399.900
KRISBOW Sapu Dorong Evolution 3 dengan Adjustable HeightRp519.900
ALDO Magnet Sweeper (Alat Pengambil Magnetik)Rp469.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait